10507858 Evo Universal Hand Saw
0
1
2

10507858 Evo Universal Hand Saw

Order Code: ZT1008947XCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Blade length: 530mm (21").
Teeth per inch: 9.

Specifications for 10507858 Evo Universal Hand Saw
  • Blade Material
    Steel
  • Mitre Angle
    45°
    90°
  • Handle Material
    Plastic
  • Type
    Hand Saw
  • MFR Part No.
    10507858
  • Compatible Materials
    Wood
  • Cutting Style
    Cross Cut
    Rip
  • Teeth per Inch
    10TPI
  • Blade Length
    525mm
  • Blade Coating/Finish
    Uncoated
  • Insulated
    No
  • Saw Tooth Size
    10TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome