6PC Hexagon Magnetic Nut Setter 1/4" Drive Set
0
1
2

6PC Hexagon Magnetic Nut Setter 1/4" Drive Set

Order Code: ZT1012983XCopy

£14.99each Inc VAT (20%)
£14,990.00 minimum order value

Minimum order quantity: 1000.
Currently unavailable

Description

¼" drive set consisting of 6 quick change hexagon nut setters with strong magnetic adhesion. For use on hexagon headed screws, bolts and nuts and compatible with impact drill/drivers. Manufactured from chrome vanadium steel and supplied in a robust case.

Set contents: 6, 7, 8, 10, 12, 13mm nut setters.

Conforms to DIN 3126, ISO 1173, style E 6.3

See full description
Specifications for 6PC Hexagon Magnetic Nut Setter 1/4" Drive Set
  • Includes
    6mm Nut Setter
    7mm Nut Setter
    8mm Nut Setter
    10mm Nut Setter
    12mm Nut Setter
    13mm Nut Setter
  • Shank Shape
    Hex
  • Number of Pieces
    6
  • Bit Type
    Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome