1/2" Drive Socket Set 55P C - E032909
0
1
2
3
4

1/2" Drive Socket Set 55P C - E032909

Order Code: ZT1006734XCopy

£219.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Suited for professional use, this 55 piece socket set is the simple way of ensuring you always have the correct socket to hand no matter the application. Supplied in a robust, plastic carry case, the set contains both metric and imperial sized sockets with a 1/2in. square drive and accessories.

Features and Benefits
• Contains both metric and imperial sized sockets for versatility
• 55 piece set is highly comprehensive to ensure you always have the correct component to hand no matter the application
• Supplied in a robust plastic carry case for ease of storage, organisation and transportation of your tools and components

Contents
• 1/2in. hex sockets: 8-9-10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-25-26-27-28-29-30-32-34 mm
• 1/2in. 12-point sockets: 3/8in.-7/16in.-1/2in.-9/16in.-5/8in.-11/16in.-3/4in.-13/16in.-7/8in.-15/16in.-1in.-1.1/16in.-1.1/8in.-1.3/16in.-1.1/4in.
• 1/2in. Torx® sockets: E10-E11-E12-E14-E16-E18-E20-E24
• 1x 1/2in. locking meter ratchet
• 2x 1/2in. extensions 130-250 mm
• 1x 1/2in. sliding T-handle
• 1x 1/2in. universal joint
• 1x 1/2in. to 3/8in. adaptor
• 1x 3/8in. to 1/2in. adaptor
• Supplied in socket set case - also converts into a modular storage system for use in roller cabinets

Typical Applications
• Plumbing
• Engineering
• Construction
• Automotive

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome