Socket Set 1/4" Square Drive 4-14mm Bi-hexagon Metric/Inch/Ba (82 Piece) Chrome Vanadium (12-Point)
0
1
2
3

Socket Set 1/4" Square Drive 4-14mm Bi-hexagon Metric/Inch/Ba (82 Piece) Chrome Vanadium (12-Point)

Order Code: ZT1005868X

£139.99 Inc VAT (20%)


Description

Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2". 0, 1, 2, 3, 4, 5, 6BA. Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Screwdriver Bits: Slotted 4, 5.5, 7mm. Cross Point No.1, No.2, No.3, No.4. Hex Sockets: 3, 4, 5, 6, 8mm. 1/8", 5/32", 3/16", 7/32", 1/4", 5/16". Torx Bits: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40. Accessories: Sliding T-handle, ratchet handle, extension bars 100, 150 & 250mm, wobble extension 50 & 150mm, flexible extension 150mm, square male adaptor 3/8", jointed swivel handle 150mm, spinner handle universal joint.

See full description
Specifications for Socket Set 1/4" Square Drive 4-14mm Bi-hexagon Metric/Inch/Ba (82 Piece) Chrome Vanadium (12-Point)
  • Socket Depth
    Deep
    Standard
  • Number of Points
    12
  • Socket Size Range
    4mm - 14mm
    0BA - 6BA
    3/16" AF - 1/2" AF
  • Hex Bit Size
    1/8in
    3/16in
    1/8in
    1/4in
    7/32in
    3/16in
    1/4in
    7/32in
    1/4in
    5/32in
    5/16in
  • Torx Bit Size
    T40
    T7
    T9
    T20
    T30
    T10
    T27
    T25
    T8
    T15
    T6
  • Screwdriver Size
    5.5mm
    No.2mm
    No.4mm
    7mm
    No.3mm
    No.1mm
    4mm
  • Material
    Aluminium Free
    Aluminium-Free
  • Drive Size
    1/4in
  • Bit Type
    Torque
    Crosspoint
    Slotted
  • Includes
    Ratchet Handle
    Extension Bars 100, 150 and 250mm
    BA Sockets: 0, 1, 2, 3, 4, 5, 6BA
    Jointed Swivel Handle 150mm
    Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
    Wobble Extension 50 and 150mm
    Square Male Adaptor 3/8"
    Hex: 3, 4, 5, 6, 8mm. 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" AF
    AF Sockets: 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" AF
    Flexible Extension 150mm
    Sliding T-Handle
    Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
    Screwdriver Bits: Slotted 4, 5.5, 7mm. Crosspoint: No.1, No.2, No.3, No.4.
    Universal Joint
    Spinner Handle
    TZ: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
  • Number of Pieces
    82
  • Finish/Coating
    Mirror Finish
    Chrome-Plated
  • Size System
    BA
    Imperial
    Metric
  • MFR Part No.
    TSD82MA
  • Set Type
    Socket Set
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome