8-Piece Engineers Screwdriver Set

8-Piece Engineers Screwdriver Set

Order Code: ZT1012655X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

Chrome vanadium steel blades with magnetic tips. Acrylic handles.

8-Piece Set Contents (mm):
Flared: 6.3 stubby, 6.3 x 100 and 8.0 x 200.
Parallel: 3.0 x 75 and 4.0 x 100.
Crosspoint: No.2 stubby, No.1 x 75 and No.2 x 100.

See full description
Specifications for 8-Piece Engineers Screwdriver Set
  • Blade Length
    200mm
    75mm
    100mm
  • Handle Material
    Acrylic
  • Number of Pieces
    8
  • Tip Type
    Flared
    Phillips
    Parallel
  • Special Features
    Magnetized Tip
  • Tip Size
    3.0mm
    8.0mm
    6.0mm
    No.1
    No.2
    4.0mm
  • Screwdriver Type
    Standard Screwdriver
    Stubby Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome