TG246 8" Curved Blade Snips
0
1

TG246 8" Curved Blade Snips

Order Code: ZT1007421X

£35.99each Inc VAT (20%)
£215.94 minimum order value
QuantityPriceDiscount
1 - 9£35.990%
10 +£33.836%

Minimum order quantity: 6.
Currently unavailable

Description

This comprehensive range of IRWIN® Gilbow® Tinsnips are suited for varied cutting tasks. With accurately ground edges and hollow ground blades ensure the material being cut does not slip out of the jaws and provides precise cuts. Available in both straight and curved blade models, the products are finished with PVC coated handles. Jointed with a nut and bolt design for overall product longevity.

Features and Benefits
• Hollow ground jaw faces bolster the longevity of the cutting edge
• All products have PVC coated handles to bolster user comfort and grip when using
• Accurately and finely ground cutting edge ensure precise cutting every time
• Available in a range of sizes and specifications such as straight or curved bladed to suit your needs

Typical Applications
• Manufacturing
• Engineering
• Construction
• Automotive

See full description
Specifications for TG246 8" Curved Blade Snips
  • Type
    Tin Snips
  • Number of Pieces
    1
  • Type of Cut
    Curved
  • Operation Type
    Manual
  • Product Type
    Curved Blade Snips
  • Handle Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome