C/S Square Shovel Metal Shaft

C/S Square Shovel Metal Shaft

Order Code: ZT1010304XCopy

£14.99each Inc VAT (20%)
£7,495.00 minimum order value

Minimum order quantity: 500.
Currently unavailable

Description

Type: open socket.
Handle Type: YD polypropylene.
Shaft: metal.
Blade material: carbon steel, epoxy coated.
Blade width: 245mm.
Blade height: 300mm.
Overall length: 965mm.

See full description
Specifications for C/S Square Shovel Metal Shaft
  • Handle Length
    665mm
  • Protection Features
    Rustproof
  • Blade Material
    Carbon Steel
  • Shaft Material
    Steel
  • Compatible Materials
    Unprepared Earth/Clay
  • Blade Finish/Coating
    Epoxy
  • Socket Type
    Open
  • Blade Length
    300mm
  • Blade Width
    245mm
  • Type
    Shovel
  • Overall Length
    965mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome