5514 Rabbiting/Planting Spade 28" TH Handle
0
1

5514 Rabbiting/Planting Spade 28" TH Handle

Order Code: ZT1010211X

£33.99 Inc VAT (20%)


Description

Manganese steel forged socket and head with a varnished hardwood shaft and polypropylene PD handle.
Rabbiting - 5514
For use in confined spaces. The head makes it ideal for removing shrubs and trees as it cradles the roots causing minimal damage. Ideal tool for post hole digging. 28" handle.

Specifications for 5514 Rabbiting/Planting Spade 28" TH Handle
  • Type
    Spade
  • Shaft Material
    Wood
  • Blade Finish/Coating
    Powder Coat
  • Handle Type
    T-Grip
  • Protection Features
    Corrosion-Resistant
  • Handle Length
    711mm
  • Socket Type
    Solid
  • MFR Part No.
    5514
  • Overall Length
    1001mm
  • Blade Material
    Carbon Manganese Steel
  • Blade Width
    260mm
  • Blade Length
    290mm
  • Weight
    1.7kg
  • Anti-Spark
    No
  • Telescopic
    No
  • Insulated
    No
  • Product Type
    Shovel
  • Series
    Premier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome