0-30-696 Metric/Imperial Tylon Pocket Tape Measure 5m

0-30-696 Metric/Imperial Tylon Pocket Tape Measure 5m

Order Code: ZT2603252S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.636%

Currently unavailable

Description

Stanley 0-30-696 5M/16Ft Tape Measure - comes with backing card and hang tab The Stanley 30-696 tape measure is both compact and ergonomic for ease of use and comfort. The blade is coated in Tylon which gives better wear resistance than the usual lacquer and has a matt finish to reduce glare. The tru-zero end hook moves to compensate for inside and outside measurements. Features: Corrosion-resistant long life nylon coated blade Bi-material case for improved grip Positive blade lock for accurate measurements Belt clip 3-rivet tru-zero hook reduces the risk of breakage Class II accuracy Specification: Length: 5m (16 ft) Blade width: 19mm Net Weight: 0.209kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome