Designed for the production environment. The push-through ratchet is robustly engineered for strength and durability. The strength and high wear resistance comes from a coarse tooth pattern while a principle of offset ratchet pawls gives a narrow engagement angle. The push-through square drive is not only a robust design but allows the wrench to be used for torque control in both the clockwise and anti clockwise directions, and allows for a wider model range of up to 400 N·m.
On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set torque value has been requested will the tool be supplied with a Declaration of Conformance.
Accuracy: ±3%
Operates between:
30.0 - 150.0 lbf·ft
40.0 - 200.0 N·m
Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy