Pro 100 1/2" 20-100nm 15-75 Lb.ft Torque Wrench
0
1
2
3
4
5
6
7

Pro 100 1/2" 20-100nm 15-75 Lb.ft Torque Wrench

Order Code: ZT1007902X

20 to 100Nm
1/2in
£169.99 Inc VAT (20%)


Description

PRO
These new professional torque wrenches have been re-engineered to be even more accurate, durable and easy to use. Calibration certificate to ISO 9000:2000. Factory calibrated to ±3%. Ergonomic new handle with a high proportion of soft-feel, high grip material. Handle material and lens resist all chemicals in common automotive, industrial and aviation use. Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment. Large scale window and long scale length for great visibility and accurate setting. Unique on a torque wrench, the Timestrip® gives a visual indication that the wrench is due for re-calibration.

See full description
5 Variants available
 
Product Name
 
 
 
Price
Product Thumbnail Image
Pro 50 1/2" 10-50nm 7.5-37.5 Lb.ft Torque Wrench 10 to 50 Nm 1/2 in 327 mm

£159.99Inc VAT

Get it by Thu, 20th Mar
Product Thumbnail Image
Pro 50 3/8" 10-50nm 7.5-37.5 Lb.ft Torque Wrench 10 to 50 Nm 3/8 in 327 mm

£159.99Inc VAT

Get it by Thu, 20th Mar
Product Thumbnail Image
Pro 100 1/2" 20-100nm 15-75 Lb.ft Torque Wrench 20 to 100 Nm 1/2 in 367 mm

£169.99Inc VAT

Get it by Thu, 20th Mar
Product Thumbnail Image
Pro 100 3/8" 20-100nm 15-75 Lb.ft Torque Wrench 20 to 100 Nm 3/8 in 367 mm

£169.99Inc VAT

Get it by Thu, 20th Mar
Product Thumbnail Image
Pro 200 1/2" 40-200nm 30-150 Lb.ft Torque Wrench 40 to 200 Nm 1/2 in 466 mm

£169.99Inc VAT

Get it by Thu, 20th Mar
Product Reviews -
2 years ago
Competitive price cheaper than other sites

4 years ago by Greg
Absolutely good professional tool

5 years ago
Its a great replacement for my 1986 Norbar torque wrench which is now finally out of calibration.

5 years ago
Great British product would recommend.

6 years ago by Roland
Top Quality Torque Wrench

6 years ago
Norbar. The only choice when you need a torque wrench. Made in the UK!

a year ago by Rod & Sue Birley
A bit pricey but good quality

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome