Plasterers Plastic Mixing Tray 1m x 1m
0
1

Plasterers Plastic Mixing Tray 1m x 1m

Order Code: ZT1008801X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Handy and portable plasterer's plastic mixing tray.
Colour: black.
Dimensions: 1m x 1m.

Specifications for Plasterers Plastic Mixing Tray 1m x 1m
  • Type
    Trowel
  • Material
    Steel
  • Length
    100cm
  • Width
    100cm
  • For Use With
    Plaster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome