1-83-069 Multi Angle Vice
0
1
2
3
4
5
6

1-83-069 Multi Angle Vice

Order Code: ZT1011120X

£21.99 Inc VAT (20%)


Description

This multi-angle vice from STANLEY® features a patented ball joint which allows you to rotate your project a full 360° and lock it at any angle. Multiple positions for convenience and easier access. The 3" capacity jaw opening holds a wide range of items and the removable rubber jaw covers a wide range of applications for protecting delicate finishes.

Features and Benefits
• Manufactured from cast iron which makes for a durable and robust product
• Design is compact and lightweight for easy portability when necessary
• Patented 360° rotating ball joint allows the user to utilise the clamp for numerous applications
• C-Clamp mount allows the product to be attached with screws to your desired work-surface
• Removable rubber jaw covers help to prevent the marking of the workpiece

Typical Applications
• DIY
• Hobbyists
• Workshops

See full description
Specifications for 1-83-069 Multi Angle Vice
  • Jaw Opening
    100mm
  • Base Type
    Swivel
  • Jaw Material
    Rubber
  • Vice Type
    Bench Vice
  • Mounting Type
    Clamp
  • Overall Material
    Cast Iron
  • Jaw Width
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome