Wood Turning Tool Set (8 Piece)
0
1
2
3
4
5

Wood Turning Tool Set (8 Piece)

Order Code: ZT1009279X

£52.99 Inc VAT (20%)


Description

Contents: three straight gouges, two skew chisels, one V-parting tool, one round nose and one diamond point. HSS steel blades. All supplied in a wooden presentation case.
Blade length: 125mm.
Handle length: 250mm.

Specifications for Wood Turning Tool Set (8 Piece)
  • Blade Length
    125mm
  • Number of Pieces
    8
  • Handle Length
    250mm
  • Blade Type
    V-parting Tool
    Round Nose
    Skew Chisel
    Straight Gouge
    Diamond Point
  • Handle Material
    Wood
  • Type
    Wood Turning Set
  • Blade Material
    High Speed Steel
  • Blade Width
    20mm
    30mm
    15mm
  • Includes
    V-parting Tool
    Round Nose Tool
    Diamond Point Tool
    Wooden Presentation Case
    (3)Straight Gouges
    (2) Skew Chisels
Product Reviews -
10 months ago by alexander
very good service and helpful

10 months ago by alexander
ordered one you deliverd 4 not good

a year ago by Arthur
Excellent product and price.

3 years ago by Audrey
Great quality product looks class wonderful box all in all fab

4 years ago by Neil
Perfect, exactly what I was looking for! Well made and in a nice wooden storage box.

5 years ago
Good quality tools for a good price

5 years ago by Christopher
good value starter kit, just what needed as I don't use them frequently

4 years ago by Ba
I haven't used them yet but they are smaller than others on the market sold at higher prices so it would be misleading to give a higher score.

2 years ago by Thomas
Metal is quite soft while using for turning I was taking away an edge and with the little force or the turning timber my chisel bent at the part going into the handle /tang

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome