Hex Head Shoulder Screw, Metric - Steel - Grade 8.8 - Long Thread - DIN 609
0
1
2

Hex Head Shoulder Screw, Metric - Steel - Grade 8.8 - Long Thread - DIN 609


Select
Select
£0.93 Inc VAT (20%)


See all variants from £0.93

Description

Metric Thread
Material steel
Class 8.8
DIN 609

See full description

Feature Attributes

Material:
Steel
Thread Direction:
Right Hand
Standards Met:
DIN 609
Thread:
Metric
Driving Features:
Hexagon
Grade:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome