Prestige Autoclave Classic Media 12L EACH
0
1
2
3

Prestige Autoclave Classic Media 12L EACH

Order Code: ZT1247637S

£2,299.99 Inc VAT (20%)


Description

Autoclave Classic Media 12L

Specifications for Prestige Autoclave Classic Media 12L EACH
  • Product Code
    AUT4517
  • Pack Size
    Each
  • Capacity
    12L
  • Product Type
    Portable Autoclaves
  • Weight
    4.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome