Inc VAT (20%)
Description unavailable
Pack Size:
100
Product Type:
Concentrators
Maximum Gas Pressure:
Must Not Exceed 2 psi
Maximum Gas Usage:
15 L/min
Maximum Vertical Travel:
320 mm
Gas Intake Nozzle Diameter:
6.35 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy