Inc VAT (20%)
UTP 6222 Mo is a nickel-based welding wire that is particularly suited for joining and surfacing on a variety of nickel alloys, austenitic steels, and low temperature nickel steels. It is also suitable for use in austenitic-ferritic joints and claddings. The weld metal is heat resistant and can withstand operating temperatures up to 1000 degrees Celsius. However, it is important to note that prolonged heat treatment within the temperature range of 600 to 800 degrees Celsius can result in a slight decrease in ductility. UTP 6222 Mo is also scale-resistant in low-sulphur atmospheres up to 1100 degrees Celsius and has high creep strength.
Benefits:
Nickel-based welding wire.
Particularly suited for joining and surfacing on a variety of nickel alloys, austenitic steels, and low temperature nickel steels.
Heat resistant and can withstand operating temperatures up to 1000 degrees Celsius.
Prolonged heat treatment within the temperature range of 600 to 800 degrees Celsius can result in a slight decrease in ductility.
Scale-resistant in low-sulphur atmospheres up to 1100 degrees Celsius and has high creep strength.
Ordering
UTP 6222Mo 2.5mm x 300mm - 66203
UTP 6222Mo 3.2mm x 350mm - 85033
UTP 6222Mo 4.0mm x 350mm - 80116
UTP 6222Mo 5.0mm x 400mm - 80117
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy