Probe Wipes Tub 200 Wipes

Probe Wipes Tub 200 Wipes

Order Code: ZT2426386S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

JanSan Probe Wipes non woven wipes, packed in a handy pocket sized tub are perfect for cleaning and sanitising kitchen utensils such as food thermometers and probes. They are unscented so as not to taint foodstuffs.
- Main Use - Probe & Utensil cleaning and sanitising - Can also be used for - food hygiene and preparation, general industrial cleaning and cleaning of machinery e.g. fridge doors - Cleans and disinfects in one action - Fragrance free - Therefore doesn't taint foodstuffs - Indirect food contact safe
Effective probe wipes for disinfecting probes between use Kills 99.9% of all bacteria within 30 seconds, including E-coli, Listeria, Salmonella & P.Aeruginosa
*The wipe colour for this will be WHITE at this present time*
Probe wipes are tested to BS EN1276

See full description
Specifications for Probe Wipes Tub 200 Wipes
  • Material
    Wet Wipe
  • Product Type
    Wet Surface Wipes
  • Size
    12 x 13cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome