Laboratory Base Cupboard, Low, 1 Compartment, 3 Drawers, Width 436mm

Laboratory Base Cupboard, Low, 1 Compartment, 3 Drawers, Width 436mm

Order Code: ZT2740785S

£1,799.99 Inc VAT (20%)


Description

Laboratory base cupboard, low, 1 compartment, 3 drawers, width 436 mm. Supplied = assembled. Height = 660 mm. Width = 436 mm. Depth = 590 mm. Material = chipboard with melamine coating and polypropylene edges. Wheel fittings = 4 swivel castors 2 with wheel stops. Colour = light grey. Laboratory cupboard fittings = 1 utensil drawer, 3 drawers. Feature = mobile. Weight = 34 kg. Product type = laboratory mobile pedestal. Rows of holes on the inside for easy, individual height adjustment of the shelf. Robust, mobile base cupboards. Made of melamine coated worktop (19 mm) PP edging on all sides (3 mm) Light grey. 4 swivel castors 75 mm, 2 (front) with wheel stops. All drawers with stainless steel bar handle. Drawers with alternating pull-out stop to protect against tipping. Integrated cylinder lock as an option. Please include with your order - cannot be fitted at a later stage. Please enquire about additional sizes, models and accessories.

See full description
Specifications for Laboratory Base Cupboard, Low, 1 Compartment, 3 Drawers, Width 436mm
  • Colour
    Light Grey
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Product Type
    Laboratory Mobile Pedestal
  • Supplied
    Assembled
  • Weight
    34kg
  • Height
    660mm
  • Laboratory Cupboard Fittings
    1 Utensil Drawer, 3 Drawers
  • Width
    436mm
  • Depth
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome