AIR FLOW Industrial Swivel Chair, With Sit-Stop Castors And Foot Ring, Supertec Cover Black

AIR FLOW Industrial Swivel Chair, With Sit-Stop Castors And Foot Ring, Supertec Cover Black

Order Code: ZT2682353S

£999.99 Inc VAT (20%)


Description

AIR FLOW industrial swivel chair, with sit-stop castors and foot ring, Supertec cover black. Supplied = partially assembled. Frame design = with sit-stop castors and foot ring. Seat mechanism = synchronous mechanism with weight adjustment, adjustable seat inclination. Seat material = Supertec. Seat colour = black. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 610 - 880 mm. Back rest height = 450 mm. Seat width = 460 mm. Seat depth = 400 - 460 mm. Type of arm rests = without arm rests. Foot plate diameter = 680 mm. Max. load = 120 kg. Seat support colour = black. Frame colour = polished aluminium. Feature = washable, actively breathing, sturdy, cut resistant, comfortable. Product type = industrial swivel chairs. Flexible work at elevated workplaces. Air flow effect due to an innovative honeycomb structure with optimal air circulation. Comfortable upholstery for a pleasant feeling while seated, without sweating. Automatic synchronisation technology with automatic weight regulation for active dynamic sitting. Integrated lumbar support. Easily adjustable ergonomic features. The AIR FLOW industrial swivel chair is a reliable industrial chair for all workplaces in production areas and laboratories. The innovative air flow effect ensures an ideal working climate. Together with its comfortable upholstery and its extensive ergonomics package, this chair makes an intelligent companion for your everyday work. The innovative honeycomb structure with its air flow effect for the back area creates an ideal microclimate and allows air to flow to your back. The comfortable upholstery with integrated lumbar support is not only ergonomic, but also ensures air circulates around your back area and therefore creates a pleasant feeling while you are seated, while ensuring you do not sweat. The specially developed industrial ergonomics provide the body with support for any working posture and are intuitive to operate. The synchronous mechanism makes active dynamic sitting possible while providing the body with optimum support. The automatic weight regulation means the chair automatically adapts to the user, and ensures an ergonomic posture while seated without requiring any effort for adjustment. The extensive ergonomics package always includes seat height, seat depth, seat angle and back rest height adjustment. The AIR FLOW industrial chair therefore optimally adapts to the user, the situation at the workplace and the job being done as well. A tapered upper back rest extends the reaching distance for flexible work. Sturdy aluminium five star base, polished. The sit-stop castors brake the chair when under load. This makes safe, DIN-compliant work possible even in elevated workplaces and when working on machines. Infinite gas lift height adjustment range from 610 - 880 mm. Ergonomics: automatic synchronisation technology with automatic weight regulation. Seat angle, height and depth are adjustable. Supplied flat pack - easy self-assembly. Your advantage The back rest with its special honeycomb structure ensures air can circulate and therefore prevents the user from sweating at workplaces in the workshop.

See full description
Specifications for AIR FLOW Industrial Swivel Chair, With Sit-Stop Castors And Foot Ring, Supertec Cover Black
  • Load Capacity
    120kg
  • Seat Width
    460mm
  • Product Type
    Industrial Swivel Chairs
  • Adjustable Height Range
    610 - 880mm
  • Arm Type
    Without Arm Rests
  • Frame Material
    Aluminium
  • Seat Depth
    400 - 460mm
  • Height Adjustment Type
    Gas Spring
  • Seat Colour
    Black
  • Frame Colour
    Polished Aluminium
  • Supplied
    Partially Assembled
  • Back Rest Height
    450mm
  • Seat Material
    Supertec
  • Foot Plate Diameter
    680mm
  • Seat Support Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome