1. Laboratory Equipment/
  2. Laboratory Furniture/
  3. Lab Chairs & Stools
Cleanroom Basic Chairs

Cleanroom Basic Chairs


2 Variants From
£449.99

Inc VAT (20%)

Up to 6% off
See 2 Product Variants
£449.99

Description

Certified suitability for cleanrooms. ESD protection. High level ESD synthetic leather. Easy to clean, resistant to disinfectants. Ergonomically designed seat and backrest with integrated pelvic support.

Basic 2 Seat height: 470 - 610 mm
Basic 3 Seat height: 620 - 870 mm
Seat depth: 440 mm
Seat width: 460 mm
Backrest height: 430mm
Seat finish: Synthetic leather Skai ESD
Colour: Black
Weight: 14,5 kg

See full description

Feature Attributes

Seat Width:

460 mm

Back Height:

430 mm

Seat Depth:

440 mm

Colour:

Black

Maximum Weight:

19 Stones, 120kg

Material:

Synthetic Leather

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome