1. Laboratory Equipment/
  2. Laboratory Furniture/
  3. Lab Chairs & Stools
Labsit Industrial Swivel Chairs, Five Star Base with Castors

Labsit Industrial Swivel Chairs, Five Star Base with Castors


See all variants from
£499.99Inc VAT (20%)
See all variants from £499.99

Description unavailable

Feature Attributes

Load Capacity:
120 kg
Product Type:
Laboratory Swivel Chairs
Supplied:
Partially Assembled
Frame Design:
Castors
Frame Material:
Aluminium, Polished
Seat Depth:
420 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome