1. Laboratory Equipment/
  2. Laboratory Supplies/
  3. Labware/
  4. Lab Dishes
Petri Dish 140mm Triple Vent

Petri Dish 140mm Triple Vent


2 Variants From
£19.99

Inc VAT (20%)

See 2 Product Variants
£19.99

Description

Ideal for applications where a large surface area and very flat base are required. Easy grip ridges on the base to aid individual dish handling. Aseptically manufactured under clean room conditions (Class 7 ISO14644) to exclude microbiological contamination. Produced and tested in accordance with the BS611 part 2 standard, which includes stringent dimensional controls. Ideal for use in automatic plate pourers. Sterility: (AS) Aseptic Manufacture.

Feature Attributes

Vents:

Triple

Sterility:

Aseptic

Height:

21.1 mm

MFR Part No.:

501V

Diameter:

140 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome