1. Laboratory Equipment/
  2. Laboratory Supplies/
  3. Labware/
  4. Lab Dishes
Petri Dish 90mm Triple Vent

Petri Dish 90mm Triple Vent


Select
See all variants from
£5.99Inc VAT (20%)

See all variants from £5.99

Description

Used by microbiologists to culture micro-organisms on solid media. Aseptically manufactured under clean room conditions (Class 7 ISO14644) to exclude microbiological contamination.

Features and Benefits
• Terminally sterilised by gamma irradiation
• Produced and tested in accordance with the BS611 part 2 standard, which includes stringent dimensional controls
• Ideal for use in automatic plate pourers
• Available in single, triple and non-vented formats
• Triple vented - aids gaseous exchange

Typical Applications
• Ideally suited for short term work

Notes
• In vitro use only

Standards Met
• CE marked in accordance with European Directive 98/79/EC

See full description

Feature Attributes

Sterility:
Aseptic
Diameter:
90 mm
Height:
16.1 mm
Vents:
Triple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome