Sterilin Petri Dish 55mm Vented PF55V PK1620

Sterilin Petri Dish 55mm Vented PF55V PK1620

Order Code: ZT1267989S

£999.99 Inc VAT (20%)


Description

Sterilin Petri Dish 55mm Vented PF55V

Specifications for Sterilin Petri Dish 55mm Vented PF55V PK1620
  • Sterility
    Sterile
  • Product Code
    PET2036
  • Pack Size
    1620
  • Shape
    Round
  • Material
    Polystyrene
  • Vents
    3
  • Pack Quantity
    1620
  • Product Type
    Petri Dishes
  • Size
    1620
  • Height
    12mm
  • Compartments
    1
  • Width
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome