20mL Precision Thread Vial

20mL Precision Thread Vial

Order Code: ZT1256846S

£799.99 Inc VAT (20%)


Description

Kinesis 20mL Precision Thread Headspace-Vial 75.5 x 22.5mm Clear Glass Rounded Bottom ( for Magnetic screw Caps) PK1000

Specifications for 20mL Precision Thread Vial
  • Pack Size
    1000
  • Product Code
    CHR2676
  • Colour
    Transparent
  • Capacity
    20ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Size
    1000
  • Neck Diameter
    18mm
  • Dimensions (Diameter x H)
    23 x 76mm
  • Neck Style
    Screw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome