Kinesis Crimp Vial Headspace 20mL c/w Cap Silicone/PTFE Pre-Crimped PK1000

Kinesis Crimp Vial Headspace 20mL c/w Cap Silicone/PTFE Pre-Crimped PK1000

Order Code: ZT1256368S

£1,899.99 Inc VAT (20%)


Description

CrimpVial 20mL Cap Si/PTFE

Specifications for Kinesis Crimp Vial Headspace 20mL c/w Cap Silicone/PTFE Pre-Crimped PK1000
  • Product Code
    CHR2592
  • Pack Size
    1000
  • Colour
    Transparent
  • Capacity
    20ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Size
    1000
  • Neck Style
    Crimp
  • Neck Diameter
    20mm
  • Dimensions (Diameter x H)
    23 x 76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome