De.Solv.It Aquasolv Ultrasonic Plus Cleaners
0
1

De.Solv.It Aquasolv Ultrasonic Plus Cleaners


£35.99 Inc VAT (20%)

See all variants from £35.99

Description

A highly concentrated degreaser for use in ultrasonic cleaning baths. Compatible with aluminium and suitable for use in re-manufacturing operations.

Features and Benefits
• Powerful formula removes heavy oils & greases, brake dust and carbon contamination
• Highly concentrated can be efficiently diluted to low concentrations for greater economy
• Maximises ultrasonic cleaning action by cavitating and de-gassing
• Non-staining formula allows for use on aluminium components
• Non-flammable Improves safety in the workplace
• Multi-surface compatible ideal for use on ferrous and non-ferrous metals, plastics, rubber and glass

See full description

Feature Attributes

Features:
Multi-Surface Compatible,Powerful,Specifically Formulated,Efficient,Non-Flammable
Removes:
Oil,Grease,Grime
Suitable For Use On:
Glass,Metal,Plastic
Container Type:
Bottle
Series:
De.Solv.It
Product Reviews -
5 years ago by steve
Seems to work well on aluminium parts, carburettors.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome