Star M120 SF04 High Performance Grease
0
1

Star M120 SF04 High Performance Grease

Order Code: ZT1415578XCopy

£19.99 Inc VAT (20%)

Currently unavailable

Description

Available in three different sizes for a broad range of applications. Perma STAR VARIO is fully automatic, temperature independent and very precise. The user can select the discharge period (1, 3, 6 or 12 months) and is easily set and re-set with the lubricator on site. Perma STAR VARIO range, consists of an electromechanical drive unit, a STAR LC unit with volumes of 60, 120 or 250cm, and a battery set. The operating status is constantly displayed via the LED function lights.

Image is for illustration purposes only.

See full description
Specifications for Star M120 SF04 High Performance Grease
  • Features
    Fully automatic
    Precise
    selectable the discharge period (1, 3, 6 or 12 months)
    Temperature independent
  • Container Type
    Bottle
  • Size
    60cm
  • Product Type
    High-Performance Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome