Renolit EP2 Grease 400gm
0
1

Renolit EP2 Grease 400gm

Order Code: ZT1088404SCopy

£5.69 Inc VAT (20%)


Description

Multi-purpose, high specification lubricant suitable for use in high pressure greasing equipment & formulated with extreme pressure additives for use in heavy load conditions.

Features and Benefits
• Contains anti-oxidants to prolong product life
• Formulated with anti-rust additives for excellent corrosion protection
• Contains extreme pressure additives for performance in heavy load conditions

Typical Applications
• Industrial
• Automotive

Notes
• Store at temperature between 0ºC and 40ºC
• Store in dry environment

Notes
• Lead-free

See full description
Specifications for Renolit EP2 Grease 400gm
  • Container Type
    Cartridge
  • For Use On
    Automotive
    Industrial
  • MFR Part No.
    600046880
  • Features
    Contains anti-oxidants to prolong product life
    Contains extreme pressure additives
    Excellent Corrosion Protection
    Multipurpose use
  • Series
    RENOLIT EP1
  • Colour
    Brown
  • Product Type
    Extreme Pressure Grease
  • NLGI Grade
    2
  • Operating Temperature Range
    30 to 130�C
  • Food Safe
    No
  • Base Oil
    Mineral
  • Size
    400g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome