Line Marking Spray Paint, Yellow RAL 1018, 750ML
0
1

Line Marking Spray Paint, Yellow RAL 1018, 750ML

Order Code: ZT1361213XCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The LM-90 range of Line marking aerosol spray paints are the ideal multi-use paints for engineering, construction and warehouse applications. A permanent, highly durable formula allows it to be applied to both indoor and outdoor surfaces.

Features and Benefits
• Quick-drying with a one-coat matt finish
• Can be applied easily either by hand or by using an application machine
• Versatile and can be used on many surfaces including concrete, stone, tarmac, grass, gravel and even soil

Typical Applications
• Civil engineering
• Construction
• Warehouse
• Car parks/pavements
• Utilities

Notes
• Colour references are as follows:
BLACK - Finished Goods Areas
WHITE - Production Equipment
GREEN - Safety Related Areas
RED - Defect Areas
BLUE - Work in Progress
YELLOW - Access Aisles
ORANGE - Machinery Parts Areas

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome