152 Silcoset Lubricant 310ML
0
1

152 Silcoset Lubricant 310ML

Order Code: ZT1037160X

£33.99 Inc VAT (20%)


Description

Silcoset 152 is a versatile adhesive sealant paste designed for industrial applications, forming a resilient silicone elastomer upon air exposure. It features strong electrical insulation properties and is highly resistant to ageing, ozone, corona, and harsh chemicals, making it suitable for demanding environments. Silcoset 152 also bonds effectively with various substrates and maintains flexibility across extreme temperatures, from -60°C to +300°C. Common uses include sealing and electrical insulation in environments where durability, flexibility, and chemical resistance are essential.

Features and Benefits
• Offers strong electrical insulation, enhancing suitability for electronic and electrical applications
• Shows high resistance to ageing, ozone, and corona, ensuring long-lasting performance in various conditions
• Withstands oxidation, oils, chemicals, and solvents, enhancing durability in industrial settings
• Adheres well to a diverse range of substrates, providing flexibility for multiple applications
• Remains flexible at temperatures from -60°C to +300°C, allowing use in extreme environments

Warnings
• Corrosive

See full description
Specifications for 152 Silcoset Lubricant 310ML
  • Features
    Excellent Bonding to a Wide Range of Substrates
    Resistance to Oxidation and Many Oils, Chemicals And Solvents
    Good Electrical Insulation
    Resistance to Ageing Weathering Ozone and Corona
  • Operating Temperature Range
    -60 to 300°C
  • Size
    310ml
  • Container Type
    Tube
  • MFR Part No.
    152
  • For Use On
    Glass
    Plastic
    Metal
  • Product Type
    Silicone Lubricant
  • Type
    Lubricant
  • Form
    Lubricant
  • Food Safe
    No
  • Series
    Silcoset 152
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome