P37 Anti-seize Grease 500GM

P37 Anti-seize Grease 500GM

Order Code: ZT1037114X

£39.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This highly pure solid lubricant paste is specifically designed for bolted joints, offering exceptional performance without containing lead, nickel, sulphur, chlorine, or fluorine. It is ideal for screws, nuts, and bolts subjected to extremely high temperatures, particularly those made from heat-resistant or nickel-based alloys. Widely used in applications such as gas steam turbines and power stations, it ensures reliable performance under extreme conditions. The paste withstands temperatures up to 1400°C and allows for non-destructive loosening of bolted joints, even after prolonged exposure to high temperatures. This product combines exceptional purity and functionality, making it a reliable choice for demanding industrial applications.

Features and Benefits
• Compatible with high temperatures 1400°C
• Excellent load-carrying capacity and protects against seizing
• Can used in areas where cleanliness is required due to low seepage formula
• Allows for easy release of fasteners after exposure to high temperatures

Typical Applications
• Steam valves
• Power plant turbines

See full description
Specifications for P37 Anti-seize Grease 500GM
  • Operating Temperature Range
    -30 to 1400°C
  • Features
    Excellent Load Carrying Capacity and Seize Protection
    Allows Screws to be Removed Easily Even After Extended Periods of Use At High Temperatures
    Sulphur Content of Less Than 250 Ppm with a Total Halogen Content of Less Than 200ppm
    Low Seepage, So it can be Used in Places Wherein Cleanliness is Required
    does Not Include Components That Become Brittle At High Temperature
  • MFR Part No.
    P37500
  • For Use On
    Threads
  • Container Type
    Tin
  • Size
    500gm
  • Series
    P-37
  • Product Type
    Anti-Seize Lubricant
  • Type
    Lubricant
  • Form
    Paste
  • Colour
    Grey/Black
  • Food Safe
    No
Product Reviews -
5 years ago by Ian
Alternative to Neverseez, which is virtually impossible to find in UK at moment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome