Based upon highly refined mineral oil, enhanced with sulphur/phosphorus extreme pressure additive technology providing outstanding thermal stability and high load carrying capacity. Recommended for the lubrication of industrial gear boxes using forced circulation or splash and oil bath lubrication. They may be used for the lubrication of spur and helical gears and in some lightly loaded worm type gear applications. Excellent viscosity characteristics ensure that starting torques are not excessively high in cold operating conditions. The additives are compatible with the ferrous and non-ferrous metals used in industrial gear units. Fully compatible with nitrile, silicone and fluropolymer seal materials. DIN Classification is CLP.
Meets the requirements of:
* DIN 51517 Part 3.
* AGMA 9005 - D94.
* US Steel 224.
* David Brown Type E.
* Hansen Transmissions.
* Flender.
* Suitable for M 1/4 ller Weingarten equipment.
Advantages
* 'Clean gear' additive technology ensures low deposit formation and enhanced filter life.
* Full Extreme Pressure (EP) performance* gives maximum protection of gears against wear and shock-loading.
* Good water separation and demulsification characteristics means reduced down time through prolonged lubricant life and increased equipment reliability.
* High protection against corrosion and wear resulting in less maintenance.
*ISO 220 grade achieved FZG 14 rating under a 16.6./90 (double speed) test conditions.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy