Cassida GL220 Fluid 22LTR

Cassida GL220 Fluid 22LTR

Order Code: ZT1210666XCopy

£509.99 Inc VAT (20%)
£529.993.5% off

Currently unavailable

Description

CASSIDA FLUID GL 150, 220, 320, 460 and 680 are high performance, anti-wear gear oils specially developed for the lubrication of enclosed gears in food and beverage processing machinery. They are based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food industry.

Specifications for Cassida GL220 Fluid 22LTR
  • Features
    Anti-Wear
    Food Grade
  • Standards Met
    DIN 51506 VBL (GL 150, 220), VCL (GL 150)ISO/DP 6743/6 L-CKD
    DIN 51517 CLP
    Halal
    Kosher
    NSF H1 & NSF ISO 21469
    Registered with NSF under category H1 - Incidental Food Contact
  • Container Type
    Barrel
  • For Use On
    Food Equipment
    Gears
  • MFR Part No.
    600759421
  • Viscosity
    25mm²/s at 100°C
    220mm²/s at 40°C
  • Product Type
    Gear Oil
  • Series
    CASSIDA GL220
  • Size
    22L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome