Cassida HF68 Fluid 22LTR

Cassida HF68 Fluid 22LTR

Order Code: ZT1210668XCopy

£409.99 Inc VAT (20%)


Description

CASSIDA FLUID HF 15, 32, 46, 68 and 100 are high performance, anti-wear multipurpose lubricants, specially developed for use in machinery used in the food and beverage processing and packaging industry.

They are based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food industry.

NSF H1
• NSF ISO 21469
• Kosher
• Halal
• DIN 51524 HLP
• DIN 51524 HVLP (except HF 15)
• DIN 51517 CLP (HF 68, HF 100)

See full description
Specifications for Cassida HF68 Fluid 22LTR
  • MFR Part No.
    600759612
  • Standards Met
    DIN 51517 CLP (HF 68, HF 100)
    DIN 51524 HLP
    DIN 51524 HVLP (except HF 15)
    Halal
    Kosher
    NSF H1
    NSF ISO 21469
    Registered with NSF under category H1 - Incidental Food Contact
  • Features
    Anti-Wear
    Food Grade
  • Viscosity
    11mm²/s at 100°C
    68mm²/s at 40°C
  • For Use On
    Food Equipment
    Machinery
  • Container Type
    Barrel
  • Series
    CASSIDA HF68
  • Product Type
    Hydraulic Oil
  • Viscosity Grade
    68
  • Size
    22L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome