1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Oils
Duck Oil Multi-Purpose Oils
0
1
2
3
4
5

Duck Oil Multi-Purpose Oils


Select
See all variants from
£7.99Inc VAT (20%)

See all variants from £7.99

Description

Silicone free and non conductive, Duck Oil® is one of Swarfega's® best known products and is perfect for multi-purpose use, effectively penetrating substrates for convenient lubrication and protection, without the need to dismantle and re-assemble machinery and components.

Features and Benefits
• Protects, penetrates and lubricates in one versatile, multi-purpose oil
• Displaces water and insulates electrics due to high dielectric strength
• Low surface tension allows for easy penetration of substrates
• Can be used to release seized components and fasteners
• Prevents rust and corrosion on metal parts for up to 12 months
• Easy to use and economical
• Available in 500ml spray and 5-25ltr canisters

Typical Applications
• Automotive
• Electrical
• Metalwork
• Industrial Machinery

Warning
• Flammable - Aerosol

See full description

Feature Attributes

Features:
Non-Conductive,Economic,Silicone Free,Versatile,Prevents Rust,Releases Seized Parts
For Use On:
Threads,Electrics
Series:
Duck Oil®
Product Type:
Multi Purpose Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome