Renolin B20 VG68 Hydraulic Oil Lube Cube 20LTR

Renolin B20 VG68 Hydraulic Oil Lube Cube 20LTR

Order Code: ZT1218121X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£91.998%

Currently unavailable

Description

This range of mineral based hydraulic fluids and lubricating oils provide excellent corrosion protection, and also use high quality additives to improve ageing and oxidation stability. The mild EP additives protect hydraulic pumps, motors, components and machine elements from the negative effects of wear. The oil is ideal for use at high temperatures and under high loads, ensuring a long service life for the component.

Features and Benefits
• Good resistances to water, corrosion and ageing effects
• High performance additives improve oxidation stability and offer excellent protection
• Suitable for use at high temperatures and high loads
• Good air release

Typical Applications
• Ideal for hydraulic pumps
• Motors
• Various components
• Machine parts

Standards
• DIN 51524-2 & DIN 51517

See full description
Specifications for Renolin B20 VG68 Hydraulic Oil Lube Cube 20LTR
  • For Use On
    Hydraulics
  • Container Type
    Cube
  • Standards Met
    ISO 6743-4: HM
    DIN 51 524-2
    DIN 51 517
  • Features
    Excellent demulsibility
    Excellent filtration behaviour (dry, wet)
    Excellent air release
    High ageing stability / high oxidation stability
    Low Foaming
    Corrosion protection to steel and Copper
  • MFR Part No.
    600804206
  • Viscosity
    8.8mm²/s at 100°C
    68mm²/s at 40°C
  • Viscosity Grade
    68
  • Series
    Renolin B20 VG68
  • Product Type
    Hydraulic Oil
  • Base Oil
    Mineral
  • Size
    20L
Product Reviews -
3 years ago
Quality product would recommend

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome