Standard White RN Metal Marker 45ML
0
1

Standard White RN Metal Marker 45ML

Order Code: ZT1035905XCopy

£2.79 Inc VAT (20%)

Currently unavailable

Description

Permanent bright opaque markers for most surfaces, whether semi-porous or non-porous. RNM ink penetrates grease, oil and rust to give a waterproof mark which will withstand many kinds of metal processing. The marker comprises a flexible plastic container with a ball valve writing head. Applications include metals, rigid plastics, painted surfaces, wood, stone, asphalt and similar materials. Complete with standard 2.5mm ball heads.

Please note, colours are for guidance only.

See full description
Specifications for Standard White RN Metal Marker 45ML
  • For Use On
    Metals
    Painted Surfaces
    Rigid Plastics
    Stone
    Wood
  • Nib Size
    2.5mm
  • Product Type
    Metal Marker
  • Nib Style
    Ballpoint
  • Features
    Oil and Rust to Give a Waterproof Mark Which will Withstand Many Kinds of Metal Processing the Marker Comprises a Flexible Plastic Container with a Ball Valve Writing Head
    Permanent Bright Opaque Markers for Most Surfaces
    Size: 45ml
    Whether Semi Porous or Non Porous Rnm Ink Penetrates Grease
  • Colour
    White
  • MFR Part No.
    325
  • Series
    Britink
  • Type
    Metal Marker
  • Ink Colour
    White
  • Tip Size
    Medium
  • Ink Type
    Permanent
  • Attachment Type
    No Attachment Type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome