Deco Spray Paint High Gloss RAL 9001 Cream White 400ml PKT01695

Deco Spray Paint High Gloss RAL 9001 Cream White 400ml PKT01695

Order Code: ZT1289359P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%

Currently unavailable

Description

MoTip Deco Spray Paint has excellent coverage and filling properties to treat wood, metal, aluminium, glass, stone and various types of plastic. Surfaces can be previously treated or untreated. It provides long-lasting colour, whilst being rust preventive and resistant to petrol, chemicals and weather influences. This MoTip Deco Spray Paint has the following specification Finish High Gloss. Colour RAL 9001 Cream White. Size 400ml.

See full description
Specifications for Deco Spray Paint High Gloss RAL 9001 Cream White 400ml PKT01695
  • Finish
    White
  • Size
    400ml
  • Type
    Deco High Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome