Galva Bright Cold Galvanising Spray - 500ML
0
1

Galva Bright Cold Galvanising Spray - 500ML

Order Code: ZT1036626X

£13.99 Inc VAT (20%)


Description

An ultra long term corrosion protection for metal components requiring a permanent grey coating.

Features and Benefits
• Triple protection anti-corrosive, mechanically resilient and water resistant
• High performance coating or primer which contains pure zinc, aluminium, synthetic resins and additives
• Excellent repair for galvanised surfaces - adheres well to metal surfaces
• Can be used to repair the surface of galvanised components that have been damaged or removed due to welding or other mechanical operations
• Excellent long term corrosion protection
• Durable, hydrophobic film means moisture is repelled from the surface to form beads of water
• Non-toxic formulation - lead and chromate free
• Temperature range -30°C to +450°C

Standards
• Meets the requirements of ISO 3549

See full description
Specifications for Galva Bright Cold Galvanising Spray - 500ML
  • Container Type
    Aerosol
  • Coverage per Container
    2.25
  • Size
    500ml
  • MFR Part No.
    69523
  • Colour
    Grey
  • Product Type
    Protector
  • For Use On
    Metal
  • Series
    Galva Bright

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome