1. Maintenance & Outdoor/
  2. Animal & Pet Supplies/
  3. Animal & Pet Supplies - Various
Pressure Fit Dog Gate Pet Barrier for Stairs Doorway

Pressure Fit Dog Gate Pet Barrier for Stairs Doorway


2 Variants From
£34.99

Inc VAT (20%)

Up to 5% off
See 2 Product Variants
£34.99

Description

EXTENDABLE WIDTH: Fits easily between differently sized doorways, walls and other openings where the dog gate indoor is required.A DOOR OPENING: Easy to enter and leave for this dog stair gate. One-hand operation means it's quick and easy to use.STEEL FRAME: Sturdy and durable, holding in shape when in use. Powder coated finish for extra strength.EASY TO INSTALL: Pressure-mounted installation - no drilling required.DIMENSIONS: 76H x 95Wcm (without adjusting screws) Door: 76H x 49Wcm. Width of entrance: 49cm.
NOTE:Our gate only fit the opening 76-82/86-97/101-107 cm, please measure your opening before purchasing.

Feature Attributes

Material:

Steel

Width:

76-107 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome