Illuminated Bathroom Mirror Touch 2 Light Silver with Shaver Socket IP44

Illuminated Bathroom Mirror Touch 2 Light Silver with Shaver Socket IP44

Order Code: ZT3312375S

£219.99 Inc VAT (20%)


Description

Illuminated Bathroom Mirror Touch 2 Light Silver with Shaver Socket IP44 | Description: This illuminated 2 light touch bathroom mirror with shaver socket is the perfect feature for any modern bathroom. The two strips of light will brighten up your morning routine, thanks to its touch panel sensor. This stylish mirror unit comes complete with a shaver socket for your bathroom appliances, and it is IP44 rated and fully splash proof, making it as functional as it is fashionable. | Features: Finish: Silver, Material: Mirrored Glass, IP Rating: IP44, Height (cm) : 70, Length (cm) : 50, No. of Lights: 2, Lamp Type: T8, Wattage (max) : 18, Weight (kg) : 9.14, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: B

See full description
Specifications for Illuminated Bathroom Mirror Touch 2 Light Silver with Shaver Socket IP44
  • Product Type
    Bathroom Mirror
  • Finish
    Silver
  • IP Rating
    IP44
  • Size
    70 cm x 50 cm
  • Style
    Modern
  • Length
    50cm
  • Height
    70cm
  • Material
    Mirrored Glass
  • Weight
    9.14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome