Modern Bathroom Sink Cabinet Under Sink Storage Cabinet w/2 Doors Steel Legs

Modern Bathroom Sink Cabinet Under Sink Storage Cabinet w/2 Doors Steel Legs

Order Code: ZT3347121S

£49.99 Inc VAT (20%)


Description

Under sink bathroom cabinet design: Brings out storage into a space which usually gets neglected. Bathroom sink cabinet slots in, 'U' cut out measures 19L x 7Wcm. Storage: Under basin cabinet offers room for bathroom essentials - keeping everything safely stored. Double door for easy access. Modern: White bathroom sink storage cabinet is simple, with gold-tone accents for a luxe touch. Embossed doors: Adds a delicate bit of character to the overall design of this bathroom under sink cabinet. Dimensions: 60W x 30D x 65Hcm. "U" cut-out: 19L x 7Wcm. Assembly required.

See full description
Specifications for Modern Bathroom Sink Cabinet Under Sink Storage Cabinet w/2 Doors Steel Legs
  • Product Type
    Sink Cabinet
  • Material
    Steel
  • Number of Doors
    2
  • Colour
    White
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome