130 14" Chainsaw (38cc)

130 14" Chainsaw (38cc)

Order Code: ZT5690111SCopy

£259.99 Inc VAT (20%)


Description

The Husqvarna 130 is a powerful, durable and easy to use all-round petrol chainsaw which is ideal for a variety of homeowner uses, including the efficient cutting of firewood, pruning, taking down smaller diameter general property maintenance.

This lightweight and easy to start saw has a slim body-design and is superbly balanced, which makes it easy to both handle and control.

It is equipped with a patented Husqvarna X-Torq® 38cc engine in combination with a 14” cutting bar and chain which provide excellent cutting performance.

The specially developed X-Torq® engine lowers fuel consumption and reduces exhaust emissions to meet the highest regulations, without comprising power or cutting performance. The air injection and air cleaning system of the 130 removes dust and debris before reaching the air filter, resulting in less maintenance and extended engine life. It is also equipped with a Low-Vib® systems which reduces user vibration levels, promotes more comfortable use and lessens fatigue. The combined stop and choke control allows for easier starting and reduces the risk of flooding. It is also equipped with an inertia chain brake which reduces the likelihood of injury due to kickback.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome