Inc VAT (20%)
The Makita DUC307 LXT Chainsaw has a rear handle design, this allows the chainsaw to run at a lower rpm with a higher torque. Higher lock torque is achieved by adding a gear reduction mechanism. Fitted with an ergonomic soft grip for added user comfort. It is easy to change the saw chain and adjust the tension, without the use of additional tools. Equipped with lock off button, electric chain brake and mechanical kickback chain brake for increased safety in use. Its large oil tank cap allows for refilling of oil, there is also a handy chain oil view window. Specifications: Bar Length: 30cm.Chain Speed: 7.7 m/sec.Chain: Gauge: 0.043in, Pitch: 3/8in.Oil Tank Capacity: 150ml.Weight: 4.2kg.
Bar Length:
30 cm
Chainsaw Type:
Cordless 18v
Power Source:
Cordless 18V
Product Type:
Chainsaw
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy