Modern Hat Coat Hanger Hook Door Wall Bath Model Toledo - Colour Chrome

Modern Hat Coat Hanger Hook Door Wall Bath Model Toledo - Colour Chrome


Select
£10.39 Inc VAT (20%)


See all variants from £10.39

Description

Material: Metal
Finish Color: Chrome, Satin, Aluminium, Black, Brushed Chrome
Fixing Pack Included

Feature Attributes

Product Type:
Hat Coat Hanger Hook
Material:
Metal
Diameter:
58 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome