CE3F Fixed Size 3 Rack Pinion Door Closer Silver

CE3F Fixed Size 3 Rack Pinion Door Closer Silver

Order Code: ZT1295584P

£29.99 Inc VAT (20%)


Description

The UNION CE3F Fixed Size 3 Rack amp; Pinion Door Closer is CE marked in all 3 positions for timber and metal fire doors, the only door closer in its class to be so. Quick and easy to fit, with specific templates for each mounting position, eliminating incorrect installation. Will fit most of the popular UK door sizes, as it uses the same footprint and fixing dimensions it can be easily retro fitted with minimum effect. Its non-handed design provides maximum flexibility, reducing the amount of parts stocked. Its adjustable arm allows the CE3F to be easily installed and adjusted in multiple applications. Easy to set up, side mounted door speed and latch controls for convenient access, allowing easy and accurate set of the door opening and closing. Supplied with everything needed for installation. Comes with a 10 Year Guarantee.

See full description
Specifications for CE3F Fixed Size 3 Rack Pinion Door Closer Silver
  • MFR Part No.
    J-CE3F-SIL
  • Finish
    Silver
  • Type
    Ce Door Closer
  • Fitting Type
    CE Door Closer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome