10" Heavy Tee Hinge BZP (PR)

10" Heavy Tee Hinge BZP (PR)

Order Code: ZT2592572S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.745%


Description

These heavy tee hinges are ideal security features for use on large, heavy sheds and gates, providing reliable locking and ensuring peace of mind. Coming in pairs, with zinc plated or black finishes, and a variety of lengths, this range of heavy tee hinges can cater to a wide variety of needs.

Features and Benefits
• Robust design ideal for heavy gates
• Zinc plated or black finishes
• Reliable security system
• Range of sizes available

Typical Applications
• Suitable for use on large, heavy gates or sheds
• Can be used on other heavy outhouses

See full description
Specifications for 10" Heavy Tee Hinge BZP (PR)
  • Material
    Steel
  • Finish/Coating
    Zinc Plated
  • Length
    285mm
  • Product Type
    Tee Hinges
  • MFR Part No.
    120-PP0250ZP
  • Depth
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome